Shop All Outdoor Wall Lights
Dweled
Hawthorne 18in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W331
Zoro # G805928049
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 18
- Length 6.5
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W331
- Zoro # G805928049
- UPC # 790576837369
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.13 |
Height | 18 |
Length | 6.5 |
Depth | 6.13 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 16 |
Lumens | 1200 |
Color Temperature | 3000 |
CRI | 90 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Weight | 9.04 |
Application | Exterior & Interior |
Description
Hawthorne 18in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- Dweled Outdoor Wall Lights