Shop All Flushmount Lights
Dweled
Hawthorne 13in LED Flush Mount 3000K in Black
Mfr # FM-W331
Zoro # G005935588
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 13
- Width 13
- Voltage 120-240-277
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # FM-W331
- Zoro # G005935588
- UPC # 790576880396
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 4.5 |
Details
Color temp | 3000 |
Voltage | 120-240-277 |
Lumens | 942 |
Watts | 5 |
Dimmable | Yes - ELV, TRIAC |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Includes | Mounting Hardware |
CRI | 90 |
Bulb Technology | Integrated LED |
Weight | 10.88 |
For Use With | Exterior & Interior |
Number of Light Bars | 4 |
Lamp Included | Yes |
Collection | Hawthorne |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Contemporary |
Beam Spread | Flood |
Description
Hawthorne 13in LED Flush Mount 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Lamp Holder Gray (5613-0)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- EKENA MILLWORK Winsor Ceiling Medallion (Fits Canopies up to 4"), 27 1/2"OD x 4"ID x 1 1/2"P (CM27WIPCC)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- Dweled Flushmount Lights