Shop All Flushmount Lights
Dweled
Hailey 16in LED Fabric Flush Mount 3000K in Black
Mfr # FM-531
Zoro # G105935440
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 16
- Width 16
- Voltage 120
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-531
- Zoro # G105935440
- UPC # 790576837697
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 |
Width | 16 |
Height | 7 |
Diameter | 16 |
Backplate/Canopy Dimensions | 8in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 948 |
Watts | 15 |
Dimmable | Yes - ELV, TRIAC |
Lamp Included | Yes |
Weight | 12.67 |
CRI | 90 |
Includes | Mounting Hardware |
Number of Light Bars | 1 |
Bulb Technology | Integrated LED |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
For Use With | Interior or Covered Exterior |
Beam Spread | Flood |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Contemporary |
Collection | Hailey |
Description
Hailey 16in LED Fabric Flush Mount 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- ILC Replacement For LIGHT BULB LAMP, LEV 434 (LEV 434)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- Dweled Flushmount Lights