Shop All Flushmount Lights
Dweled
Geos 22in LED Round Low-Profile Flush Mount 3000K in Brass
Mfr # FM-46
Zoro # G605935247
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 22.13
- Width 22.13
- Voltage 120-240-277
- Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-46
- Zoro # G605935247
- UPC # 790576494456
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 22.13 |
Width | 22.13 |
Height | 0.88 |
Diameter | 22.13 |
Backplate/Canopy Dimensions | 22in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120-240-277 |
Lumens | 3785 |
Watts | 42.5 |
Dimmable | Yes - ELV, 0-10V |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Number of Light Bars | 1 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Weight | 13.84 |
For Use With | Interior or Covered Exterior |
Bulb Technology | Integrated LED |
CRI | 90 |
Theme-Style | Contemporary |
Beam Spread | Flood |
Collection | Geos |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Description
Geos 22in LED Round Low-Profile Flush Mount 3000K in Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- ILC Replacement for Bulbrite Ft40dl/835rs replacement light bulb lamp (FT40DL/835RS BULBRITE)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- SHIMPO Replacement Flashtube for DT-311D/735 (FLASHTUBE735)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- Dweled Flushmount Lights