Shop All Flushmount Lights
Dweled
Geos 15in LED Round Low-Profile Flush Mount 3000K in Titanium
Mfr # FM-46
Zoro # G005935274
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 15
- Width 15
- Voltage 120-240-277
- Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # FM-46
- Zoro # G005935274
- UPC # 790576429458
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Height | 0.88 |
Diameter | 15 |
Backplate/Canopy Dimensions | 15in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120-240-277 |
Lumens | 2355 |
Watts | 29.5 |
Dimmable | Yes - ELV |
Weight | 6.1 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Bulb Technology | Integrated LED |
Number of Light Bars | 1 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
For Use With | Interior or Covered Exterior |
CRI | 90 |
Theme-Style | Contemporary |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Collection | Geos |
Beam Spread | Flood |
Description
Geos 15in LED Round Low-Profile Flush Mount 3000K in Titanium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 4000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-4000 IF 4P 10/1)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- Dweled Flushmount Lights