Shop All Flushmount Lights
Dweled
Geos 15in LED Round Low-Profile Flush Mount 2700K in White
Mfr # FM-46
Zoro # G305935271
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700
- Length 15
- Width 15
- Voltage 120-240-277
- Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-46
- Zoro # G305935271
- UPC # 790576429441
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Height | 0.88 |
Diameter | 15 |
Backplate/Canopy Dimensions | 15in Dia x 0.63in Ext |
Details
Color temp | 2700 |
Voltage | 120-240-277 |
Lumens | 2330 |
Watts | 29.5 |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
For Use With | Interior or Covered Exterior |
Bulb Technology | Integrated LED |
CRI | 90 |
Number of Light Bars | 1 |
Lamp Included | Yes |
Weight | 6.1 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Contemporary |
Beam Spread | Flood |
Collection | Geos |
Description
Geos 15in LED Round Low-Profile Flush Mount 2700K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- Dweled Flushmount Lights