Shop All Flushmount Lights
Dweled
Geos 10in LED Round Low-Profile Flush Mount 3000K in Titanium
Mfr # FM-46
Zoro # G105935310
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 10.25
- Width 10.25
- Voltage 120
- Height 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-46
- Zoro # G105935310
- UPC # 790576307657
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10.25 |
Width | 10.25 |
Height | 0.88 |
Diameter | 10.25 |
Backplate/Canopy Dimensions | 10in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 1064 |
Watts | 12.5 |
Dimmable | Yes - ELV |
Lamp Included | Yes |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Weight | 2.83 |
Number of Light Bars | 1 |
For Use With | Interior or Covered Exterior |
Bulb Technology | Integrated LED |
Includes | Mounting Hardware |
Collection | Geos |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Contemporary |
Beam Spread | Flood |
Description
Geos 10in LED Round Low-Profile Flush Mount 3000K in Titanium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- STREAMLIGHT Flashlight Holster, Black, 2-3/8" H x 14"L (75927)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1801)
- Dweled Flushmount Lights