Shop All Outdoor Wall Lights
Dweled
Fusion 20in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W391
Zoro # G605928225
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.88
- Height 20
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W391
- Zoro # G605928225
- UPC # 790576837307
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.88 |
Height | 20 |
Length | 7 |
Depth | 3.88 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 21 |
Lumens | 773 |
Color Temperature | 3000 |
CRI | 90 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Weight | 16.23 |
Application | Exterior & Interior |
Description
Fusion 20in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F32tbx/840/a/4p replacement light bulb lamp (F32TBX/840/A/4P GE GENERAL ELECTRIC G.E)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- PRINCETON Antique Brass Wall Lantern, 19 X 9.5 In. (2018-01)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- Dweled Outdoor Wall Lights