Shop All Pendants
Dweled
Frame Square 28in LED Pendant 3000K in Brushed Aluminum
Mfr # PD-298
Zoro # G605935650
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26
- Length 28
- Width 28
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26 |
Length | 28 |
Width | 28 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Frame |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Watts | 58 |
Weight | 16.6 |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
CRI | 90 |
Dimmable | Yes - ELV, 0-10V |
Description
Frame Square 28in LED Pendant 3000K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- URREA Waterproof flashlight 550lm (LPA55)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Tc-P (447-LR-TC-P)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- Dweled Pendants