Shop All Pendants
Dweled
Frame Square 28in LED Pendant 3000K in Black
Mfr # PD-298
Zoro # G405935188
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26
- Length 28
- Width 28
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26 |
Length | 28 |
Width | 28 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Frame |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Weight | 16.6 |
CRI | 90 |
Lamp Included | Yes |
Watts | 58 |
Dimmable | Yes - ELV, 0-10V |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Description
Frame Square 28in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Yellow 90 Watt Equivalence (93100583)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- Dweled Pendants