Shop All Pendants
Dweled
Frame Rectangular 58in LED Pendant 3000K in Brushed Aluminum
Mfr # PD-298
Zoro # G705935192
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26
- Length 58
- Width 16
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26 |
Length | 58 |
Width | 16 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Frame |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV, 0-10V |
Weight | 20.34 |
Watts | 58 |
CRI | 90 |
Lamp Included | Yes |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Description
Frame Rectangular 58in LED Pendant 3000K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DABMAR LIGHTING Fixture, Large, Wall Pack (DW-LED1700)
- Dweled Pendants