Shop All Task Lighting
Dweled
Flip LED Right Swing Arm 3000K in Titanium
Mfr # BL-1021
Zoro # G905928024
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 8.5
- Lumens 489
- Voltage 120-240
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # BL-1021
- Zoro # G905928024
- UPC # 790576300542
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 4.5 |
Length | 4.5 |
Width | 22 |
Details
Lamp Type | Integrated LED |
Watts | 8.5 |
Lumens | 489 |
Voltage | 120-240 |
Lamp Included | Yes |
Color Temperature | 3000 |
CRI | 85 |
Includes | Mounting Hardware |
Standards | Title 20, ETL, cETL, IP44 |
Dimmable | Yes - Integral Dimmer |
Description
Flip LED Right Swing Arm 3000K in Titanium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- LORELL Under Cabinet Task Light, 13 W Led Bulb (LLR13205)
- Dweled Task Lighting