Shop All Island/Billiard Lights
Dweled
Flare 37in LED Linear Pendant 3000K in Brushed Nickel
Mfr # PD-709
Zoro # G105935297
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Interior or Covered Exterior
- Height 37
- Overall Height 45
- Length 2.44
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PD-709
- Zoro # G105935297
- UPC # 790576687858
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 37 |
Overall Height | 45 |
Length | 2.44 |
Width | 2.44 |
Details
Application | Interior or Covered Exterior |
Voltage | 120-240-277 |
Includes | Mounting Hardware |
Weight | 12.95 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Description
Flare 37in LED Linear Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- GE LAMPS LED, 11 W, T5, Miniature Bi-Pin (G5) (LED11ET5/G/2/850)
- CLORE AUTOMOTIVE $LED COB WORK LIGHT 500LM OUTPUT (JSLNC1541)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Dweled Island/Billiard Lights