Shop All Island/Billiard Lights
Dweled
Flare 37in LED Linear Pendant 3000K in Black
Mfr # PD-709
Zoro # G205935296
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.44
- Overall Height 45
- Standards Title 20, Title 24, ETL, cETL, IP44
- Includes Mounting Hardware
- Weight 12.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PD-709
- Zoro # G205935296
- UPC # 790576690094
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 2.44 |
Overall Height | 45 |
Height | 37 |
Width | 2.44 |
Details
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Weight | 12.95 |
Voltage | 120-240-277 |
Application | Interior or Covered Exterior |
Description
Flare 37in LED Linear Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Miniature LED Bulb, 120V (270LEDW120V)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Dweled Island/Billiard Lights