Shop All Island/Billiard Lights
Dweled
Flare 13in LED Linear Pendant 3000K in Brushed Nickel
Mfr # PD-709
Zoro # G405935300
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.74
- Includes Mounting Hardware
- Standards Title 20, Title 24, ETL, cETL, IP44
- Width 2.44
- Length 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # PD-709
- Zoro # G405935300
- UPC # 790576687834
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 2.44 |
Length | 2.44 |
Overall Height | 45 |
Height | 13 |
Details
Weight | 7.74 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Voltage | 120-240-277 |
Description
Flare 13in LED Linear Pendant 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- WESTGATE LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-40K-KN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- KLEIN TOOLS Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime (56064)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- DWELED Parallax 55in LED Linear Pendant 3000K in Aged Brass (PD-731)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Dweled Island/Billiard Lights