Shop All Vanity Lights
Dweled
Fallon 23in LED Bath Vanity & Wall Light 3-CCT 2700K-3000K-3500K in Brushed Nickel
Mfr # WS-532
Zoro # G105935679
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 22.5
- Width 4
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-532
- Zoro # G105935679
- UPC # 790576955568
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3 |
Length | 22.5 |
Width | 4 |
Outside Diameter | 4 |
Depth | 4 |
Backplate/Canopy Dimensions | 5in L x 3in W x 0.75in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 2 |
Style | Transitional |
Collection Name | Fallon |
Color Temp. | 2700-3000-3500 |
Lamp Watts | 7.5 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV, TRIAC |
Includes | Mounting Hardware |
Weight | 6.64 |
Application | Interior or Covered Exterior |
Beam Spread | Flood |
Lumens | 1250 |
CRI | 90 |
Description
Fallon 23in LED Bath Vanity & Wall Light 3-CCT 2700K-3000K-3500K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP, HPS 4003A (HPS 400-3A)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 2-Pack (LR31631-2PK)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- Dweled Vanity Lights