Shop All Sconces
Dweled
Elementum LED Wall Sconce
Mfr # WS-72
Zoro # G005935489
product price: $227.00
/ea
Free Shipping & Returns
$227.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5
- Width 3.5
- Dimmable Yes - ELV
- Fixture Voltage 120
- Depth 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.5 |
Width | 3.5 |
Depth | 3.5 |
Length | 4.5 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Weight | 3.84 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Application | Exterior & Interior |
Lamp Type | Integrated LED |
Lamp Watts | 13 |
Description
Elementum 13in LED Wall Sconce 3500K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- GE LAMPS GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (LU100/H/ECO)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- Dweled Sconces