Shop All Pendants
Dweled
Elementum LED Pendant
Mfr # PD-266
Zoro # G405935607
product price: $367.00
/ea
Free Shipping & Returns
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Length 4.5
- Width 4.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Length | 4.5 |
Width | 4.5 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Elementum |
Color Temp. | 3500 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
CRI | 90 |
Watts | 20 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Weight | 7.14 |
Description
Elementum 16in LED Pendant 3500K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- CANARM Mini Pendant Light, 60W (IPL409B01BKA)
- Dweled Pendants