Shop All Vanity Lights
Dweled
Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel
Mfr # WS-72
Zoro # G705935369
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Length 22
- Width 3.5
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-72
- Zoro # G705935369
- UPC # 790576301846
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.5 |
Length | 22 |
Width | 3.5 |
Depth | 3.5 |
Overall Height | 13.5 |
Backplate/Canopy Dimensions | 4.5in L x 4.5in W x 0.63in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Transitional |
Collection Name | Elementum |
Color Temp. | 2700 |
Lamp Watts | 26 |
Dimmable | Yes - ELV |
Lamp Included | Yes |
Includes | Mounting Hardware |
Application | Exterior & Interior |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Weight | 5.2 |
Lumens | 2119 |
CRI | 90 |
Beam Spread | Flood |
Description
Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- Dweled Vanity Lights