Shop All Pendants
Dweled
Elementum 16in LED Pendant 3000K in Satin Nickel
Mfr # PD-266
Zoro # G605935551
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Length 4.5
- Width 4.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Length | 4.5 |
Width | 4.5 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Elementum |
Color Temp. | 3000 |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Weight | 7.14 |
Watts | 20 |
CRI | 90 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
Description
Elementum 16in LED Pendant 3000K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- EE SYSTEMS GROUP EE Systems Group EE828WDC-WP 10 watts White Solar Powered Dual Head Motion Activated Outdoor Integrated LED Flood Spot Light (EE828WDC-WP)
- ILC Replacement for DONSBULBS F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DONSBULBS)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6001e)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- Dweled Pendants