Shop All Pendants
Dweled
Elementum 11in LED Pendant 3000K in Satin Nickel
Mfr # PD-266
Zoro # G805935696
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length 3.5
- Width 3.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 |
Length | 3.5 |
Width | 3.5 |
Overall Height | 16 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Elementum |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Watts | 15 |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV |
Weight | 6.12 |
CRI | 90 |
Description
Elementum 11in LED Pendant 3000K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- ADVANCE Ballast Fluor Mag Preht T8/T12 (LC1420CI)
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- Dweled Pendants