Shop All Semi-Flushmount Lights
Dweled
Elektron 28in LED Semi-Flush Mount 3000K in Black
Mfr # FM-217
Zoro # G405935164
product price: $799.00
/ea
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Voltage 120-240-277
- Outside Diameter 28
- Length 28
- Application Interior or Covered Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-217
- Zoro # G405935164
- UPC # 790576782966
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 7 |
Outside Diameter | 28 |
Length | 28 |
Width | 28 |
Details
Voltage | 120-240-277 |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Weight | 19.9 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Description
Elektron 28in LED Semi-Flush Mount 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- BAYCO FLASHLIGHT MULTI FUNCTION 650 LUMENS (BYNSR-9514XL)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- Dweled Semi-Flushmount Lights