Shop All Flushmount Lights
Dweled
Dot LED Round Flush Mount
Mfr # FM-W578
Zoro # G905935305
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 15
- Width 15
- Voltage 120
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-W578
- Zoro # G905935305
- UPC # 790576581033
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Height | 2.5 |
Diameter | 15 |
Backplate/Canopy Dimensions | 15in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 2460 |
Watts | 26.6 |
Dimmable | Yes - ELV |
Bulb Technology | Integrated LED |
Standards | ADA, Energy Star, Title 20, Title 24, ETL, cETL, IP65 |
Weight | 11.13 |
For Use With | Exterior & Interior |
Number of Light Bars | 1 |
CRI | 90 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Collection | Dot |
Theme-Style | Contemporary |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Beam Spread | Flood |
Description
Dot 15in LED Round Flush Mount 3000K in Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 40W X 24" (130-000146)
- METALUX Led, 2X2, Sr, 2900, 3500K, Unv 0-10V Drv (22SR-LD2-29-C-UNV-L835-CD1-U)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- SATCO 500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3411)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- Dweled Flushmount Lights