Shop All Pendants
Dweled
Corso 43in LED Pendant 3000K in White
Mfr # PD-337
Zoro # G505935033
product price: $1,799.00
/ea
Free Shipping & Returns
$1,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.38
- Length 42.5
- Width 42.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.38 |
Length | 42.5 |
Width | 42.5 |
Diameter | 42.5 |
Overall Height | 6.3 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Corso |
Color Temp. | 3000 |
Weight | 24.75 |
Dimmable | Yes - ELV, 0-10V |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Watts | 128 |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
CRI | 90 |
Description
Corso 43in LED Pendant 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- ILC Replacement For SATCO 607482 (60-7482)
- Dweled Pendants