Shop All Pendants
Dweled
Corso 32in LED Pendant 3000K in White
Mfr # PD-337
Zoro # G005935052
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.06
- Length 31.5
- Width 31.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.06 |
Length | 31.5 |
Width | 31.5 |
Diameter | 31.5 |
Overall Height | 6.3 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Corso |
Color Temp. | 3000 |
Weight | 17.83 |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Watts | 88 |
CRI | 90 |
Dimmable | Yes - ELV, 0-10V |
Description
Corso 32in LED Pendant 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- ILC Replacement for GE General Electric G.E 16366 replacement light bulb lamp (16366 GE GENERAL ELECTRIC G.E)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- VAXCEL Cinta 1L Mini pendant Bronze (P0236)
- Dweled Pendants