Shop All Pendants
Dweled
Corso 32in LED Pendant 3000K in Black
Mfr # PD-337
Zoro # G705935048
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.06
- Length 31.5
- Width 31.5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.06 |
Length | 31.5 |
Width | 31.5 |
Overall Height | 6.3 |
Diameter | 31.5 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Corso |
Color Temp. | 3000 |
Dimmable | Yes - ELV, 0-10V |
CRI | 90 |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Watts | 88 |
Weight | 17.83 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Description
Corso 32in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL60-HDLED, 60" (60-5406)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- Dweled Pendants