Shop All Flushmount Lights
Dweled
Constantine 18in LED Flush Mount 3000K in Black
Mfr # FM-272
Zoro # G205935159
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 17.88
- Width 18
- Voltage 120
- Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-272
- Zoro # G205935159
- UPC # 790576880464
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17.88 |
Width | 18 |
Height | 4.13 |
Diameter | 18 |
Backplate/Canopy Dimensions | 16.38in Dia x 0.75in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 2955 |
Watts | 36.4 |
Dimmable | Yes - ELV, TRIAC |
Includes | Mounting Hardware |
Number of Light Bars | 1 |
Weight | 7.61 |
Lamp Included | Yes |
For Use With | Interior or Covered Exterior |
CRI | 90 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Bulb Technology | Integrated LED |
Collection | Constantine |
Theme-Style | Transitional |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Beam Spread | Flood |
Description
Constantine 18in LED Flush Mount 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bryant 3742 Socket (3742 SOCKET BRYANT)
- SATCO 9W LED PL 2-Pin 3000K 850Ls G24d 50000 Hours 120 Deg. beam (S9854)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (KT-LED25T5HO-48GC-835-DX2)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- Dweled Flushmount Lights