Shop All Flushmount Lights
Dweled
Constantine 18in LED Flush Mount 3000K in Aged Brass
Mfr # FM-272
Zoro # G805935191
product price: $419.00
/ea
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 17.88
- Width 18
- Voltage 120
- Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-272
- Zoro # G805935191
- UPC # 790576880457
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17.88 |
Width | 18 |
Height | 4.13 |
Diameter | 18 |
Backplate/Canopy Dimensions | 16.38in Dia x 0.75in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 2955 |
Watts | 36.4 |
Dimmable | Yes - ELV, TRIAC |
Weight | 7.61 |
Includes | Mounting Hardware |
CRI | 90 |
Bulb Technology | Integrated LED |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Number of Light Bars | 1 |
For Use With | Interior or Covered Exterior |
Beam Spread | Flood |
Collection | Constantine |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Transitional |
Description
Constantine 18in LED Flush Mount 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Hlb6 Led (HLB6099FS1EMWR)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips F28T5/835 (F28T5/835)
- ILB GOLD Socket, Replacement For International Lighting 30099 (30099)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2S54-90C-N (ICN-2S54-90C-N)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- Dweled Flushmount Lights