Shop All Flushmount Lights
Dweled
Constantine 14in LED Flush Mount 3000K in Aged Brass
Mfr # FM-272
Zoro # G805935221
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 14
- Width 14
- Voltage 120
- Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-272
- Zoro # G805935221
- UPC # 790576880433
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 4.13 |
Diameter | 14 |
Backplate/Canopy Dimensions | 12.38in Dia x 0.75in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 1779 |
Watts | 25 |
Dimmable | Yes - ELV, TRIAC |
Bulb Technology | Integrated LED |
CRI | 90 |
Weight | 5.87 |
For Use With | Interior or Covered Exterior |
Lamp Included | Yes |
Includes | Mounting Hardware |
Number of Light Bars | 1 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Theme-Style | Transitional |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Collection | Constantine |
Beam Spread | Flood |
Description
Constantine 14in LED Flush Mount 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- ILC Replacement for Light Bulb / Lamp F18w/54 replacement light bulb lamp (F18W/54 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- Dweled Flushmount Lights