Shop All Sconces
Dweled
Collette 10in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Mfr # WS-592
Zoro # G305935165
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.13
- Width 2.88
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.13 |
Width | 2.88 |
Depth | 2.88 |
Length | 10.25 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Lamp Included | Yes |
Application | Interior or Covered Exterior |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Type | Integrated LED |
Lamp Watts | 15 |
Includes | Mounting Hardware |
Weight | 4.32 |
Description
Collette 10in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6042-001D)
- ILC Replacement for Zadro T5 22W replacement light bulb lamp (T5 22W ZADRO)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- VAXCEL Vine 10in Sconce Oil Shale (WS38865OL)
- Dweled Sconces