Shop All Task Lighting
Dweled
Chelsea 23in LED Swing Arm Wall Light 3000K in Black
Mfr # BL-830
Zoro # G805928261
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 9
- Lumens 1000
- Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # BL-830
- Zoro # G805928261
- UPC # 790576789538
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 12 |
Height | 10.63 |
Length | 23.25 |
Details
Lamp Type | Integrated LED |
Watts | 9 |
Lumens | 1000 |
Voltage | 120 |
Lamp Included | Yes |
Includes | Mounting Hardware |
CRI | 90 |
Dimmable | Yes - Integral Dimmer |
Standards | Title 20, ETL, cETL, IP44 |
Color Temperature | 3000 |
Description
Chelsea 23in LED Swing Arm Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, S8 Miniature Incandescent Bulb (1229-1PK)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- ILC Replacement for Satco Fc22t5/835 replacement light bulb lamp (FC22T5/835 SATCO)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- WALDMANN LIGHTING CO Waldmann Raptor LED Spot Light, Gooseneck Arm, 22-26V DC, 10 Degree Beam (113260000-00641130)
- Dweled Task Lighting