Shop All Outdoor Wall Lights
Dweled
Chamber 25in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W486
Zoro # G505928462
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 9.69
- Height 25
- Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W486
- Zoro # G505928462
- UPC # 790576667669
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.69 |
Height | 25 |
Length | 8.5 |
Depth | 9.69 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 22 |
Lumens | 1800 |
Lamp Included | Yes |
CRI | 90 |
Color Temperature | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP65 |
Application | Exterior & Interior |
Weight | 13.51 |
Description
Chamber 25in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- STREAMLIGHT Hazlo Class I, Division 1 Led Headlamp, 3Aa (STL61200)
- ILC Replacement for Norman Lamps 949 White LED Replacement replacement light bulb lamp (949 WHITE LED REPLACEMENT NORMAN LAMPS)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- NUVO Briton 1-Light 14 in. Post Lantern with Clear Glass (60-546)
- AMAX LIGHTING AMAX Lighting LED-SL18BZ 18W LED Outdoor Wall Pack Lighting - Bronze (LED-SL18BZ)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- Dweled Outdoor Wall Lights