Shop All Post Lighting
Dweled
Chamber 20in LED Outdoor Post Mount 3000K in Black
Mfr # PM-W486
Zoro # G705928194
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dark Sky, Title 20, Title 24, ETL, cETL, IP65
- Color Temp. 3000
- Length 7
- Bulb Type Integrated LED
- Lumens 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # PM-W486
- Zoro # G705928194
- UPC # 790576496467
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 7 |
Height | 20.31 |
Width | 7 |
Details
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Color Temp. | 3000 |
Bulb Type | Integrated LED |
Lumens | 1600 |
Watts | 17.5 |
Bulb Primary Application | Exterior & Interior |
Dimmable | Yes - ELV |
Number of Lamps | 1 |
Voltage | 120 |
CRI | 90 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Weight | 7.42 |
Description
Chamber 20in LED Outdoor Post Mount 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.4 W miniature - T2 1/2 - 10000 Hours - Miniature Bayonet Base - 130V (S7762)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Dweled Post Lighting