Shop All Outdoor Wall Lights
Dweled
Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W486
Zoro # G205928519
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 20.06
- Length 7
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W486
- Zoro # G205928519
- UPC # 790576403397
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.06 |
Height | 20.06 |
Length | 7 |
Depth | 8.06 |
Overall Height | 25 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 18 |
Lumens | 1600 |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
CRI | 90 |
Color Temperature | 3000 |
Application | Exterior & Interior |
Weight | 8.88 |
Description
Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Norman Lamps BTM (BTM)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/835/CVG)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- EVOLVE LCR23N2-BR Round Double Floodlight Holder Kit; Bronze (EV575428)
- Dweled Outdoor Wall Lights