Shop All Outdoor Wall Lights
Dweled
Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W486
Zoro # G005928597
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 20.06
- Length 7
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W486
- Zoro # G005928597
- UPC # 790576496498
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.19 |
Height | 20.06 |
Length | 7 |
Depth | 8.19 |
Overall Height | 25 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 18 |
Lumens | 1600 |
Lamp Included | Yes |
Color Temperature | 3000 |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Weight | 8.88 |
Application | Exterior & Interior |
Description
Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- ILC Replacement for THE Designers Edge L-67 replacement light bulb lamp (L-67 THE DESIGNERS EDGE)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- JD INTERNATIONAL LIGHTING Commercial LED CLW11-305WMBR-S LED Wall Pack, 30W, 3900-4500 Lumens, 3000-5000K (CLW11-305WMBR-S)
- Dweled Outdoor Wall Lights