Shop All Outdoor Wall Lights
Dweled
Chamber 16in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W486
Zoro # G705928521
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 6.5
- Height 15.75
- Length 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W486
- Zoro # G705928521
- UPC # 790576496481
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 |
Height | 15.75 |
Length | 6.38 |
Overall Height | 25 |
Depth | 6.5 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 12 |
Lumens | 1000 |
Lamp Included | Yes |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Color Temperature | 3000 |
Weight | 5.24 |
Application | Exterior & Interior |
Description
Chamber 16in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for Sylvania 18044 replacement light bulb lamp (18044 SYLVANIA)
- POWERZONE Flashlight Led 300Lumen (12164)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- Dweled Outdoor Wall Lights