Shop All Outdoor Wall Lights
Dweled
Case 9in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W478
Zoro # G505928325
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.5
- Height 9
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W478
- Zoro # G505928325
- UPC # 790576501130
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 9 |
Length | 5.5 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 13 |
Lumens | 1040 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
Lamp Included | Yes |
Description
Case 9in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6834fo replacement light bulb lamp (6834FO PHILIPS)
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ILC Replacement for Eiko Sp23/r40/27k-dim replacement light bulb lamp (SP23/R40/27K-DIM EIKO)
- LEDLENSER Ledlenser P17R Core, 1200 Lumens (880512)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- KUZCO LIGHTING Eton Black Sconces (WS18901-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Dweled Outdoor Wall Lights