Shop All Outdoor Wall Lights
Dweled
Case 20in LED Indoor and Outdoor Wall Light 3000K in Stainless Steel
Mfr # WS-W478
Zoro # G405928562
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.5
- Height 20
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W478
- Zoro # G405928562
- UPC # 790576494418
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 20 |
Length | 5.5 |
Depth | 3.5 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 34 |
Lumens | 2560 |
Lamp Included | Yes |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Application | Exterior & Interior |
Weight | 6.63 |
Description
Case 20in LED Indoor and Outdoor Wall Light 3000K in Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite LED Spotlight 20V w/ Battery (DCL043 + DCB201)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- ILC Replacement For SATCO S22251 (S22251)
- FLOWTRON Bulb - 15 Watts (BF35)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- ROYAL COVE 1-Light Black Outdoor Wall Mount Lantern Sconce (2496824)
- PORTOR LED Mini Wall Pack Luminaire, CCT and Wattage Selector (PT-WPM3-3CP)
- MAXIM View LED E26 1-Light 9" Wide Stainless Steel Outdoor Wall Sconce (64331WTSST)
- Dweled Outdoor Wall Lights