Shop All Outdoor Wall Lights
Dweled
Case 14in LED Indoor and Outdoor Wall Light 3000K in Stainless Steel
Mfr # WS-W478
Zoro # G405928333
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.5
- Height 14
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W478
- Zoro # G405928333
- UPC # 790576494395
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 14 |
Length | 5.5 |
Overall Height | 20 |
Depth | 3.5 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 22 |
Lumens | 1644 |
CRI | 90 |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Weight | 5.02 |
Application | Exterior & Interior |
Description
Case 14in LED Indoor and Outdoor Wall Light 3000K in Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- ECLIPSE ENTERPRISES Eclipse MA-1209LA - LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830/sp15 replacement light bulb lamp (CMH70/PAR30L/830/SP15 GE GENERAL ELECTRIC G.E)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- NUVO LED Spider Cage Fixture, White Finish with Frosted Glass (62/1399)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Dweled Outdoor Wall Lights