Shop All Outdoor Wall Lights
Dweled
Case 14in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W478
Zoro # G405928296
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.5
- Height 14
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W478
- Zoro # G405928296
- UPC # 790576494401
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 14 |
Length | 5.5 |
Overall Height | 20 |
Depth | 3.5 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 22 |
Lumens | 1644 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Color Temperature | 3000 |
Application | Exterior & Interior |
Weight | 5.02 |
Description
Case 14in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DABMAR LIGHTING 2 x 3W & 12V MR16 LED Solid Brass Up & Down Wall Light Fixture (LV65-LED3-BS)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- Dweled Outdoor Wall Lights