Shop All Outdoor Wall Lights
Dweled
Caliber Up or Down LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W366
Zoro # G405928258
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.69
- Height 10
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-W366
- Zoro # G405928258
- UPC # 790576403335
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.69 |
Height | 10 |
Length | 4.5 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 11 |
Lumens | 735 |
Color Temperature | 3000 |
CRI | 90 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Description
Caliber Up or Down LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- NUVO 1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish (SF77-857)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- SATCO NUVO LED Entrance-Light 26W Bronze Finish 120-277V (65-063)
- NORWELL Cottage Onion Outdoor Wall Light - Black with Clear Glass (1324-BL-CL)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- Dweled Outdoor Wall Lights