Shop All Outdoor Wall Lights
Dweled
Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum
Mfr # WS-W366
Zoro # G605928287
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.69
- Height 14
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W366
- Zoro # G605928287
- UPC # 790576403366
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.69 |
Height | 14 |
Length | 4.5 |
Depth | 3.69 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 10.5 |
Lumens | 1500 |
CRI | 90 |
Color Temperature | 3000 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Application | Exterior & Interior |
Weight | 4.25 |
Description
Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- Dweled Outdoor Wall Lights