Shop All Outdoor Wall Lights
Dweled
Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W366
Zoro # G705928248
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.69
- Height 14
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W366
- Zoro # G705928248
- UPC # 790576403359
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.69 |
Height | 14 |
Length | 4.5 |
Depth | 3.69 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 10.5 |
Lumens | 1500 |
Lamp Included | Yes |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
Application | Exterior & Interior |
Weight | 4.25 |
Description
Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- ILC Replacement for Sylvania Fo32/25w/835/xp/ss/eco3 replacement light bulb lamp, 30PK (FO32/25W/835/XP/SS/ECO3 SYLVANIA)
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- WESTINGHOUSE Fixture Wall 60W Enzo James, Brushed Brass Frosted Curved Glassass (6128300)
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- Dweled Outdoor Wall Lights