Shop All Pendants
Dweled
Caliber 10in LED Pendant 3000K in Black
Mfr # PD-W366
Zoro # G305935349
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length 2.69
- Width 2.69
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Length | 2.69 |
Width | 2.69 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Caliber |
Color Temp. | 3000 |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Dimmable | Yes - ELV |
Application | Exterior & Interior |
Watts | 11 |
Includes | Mounting Hardware |
Weight | 5.19 |
Lamp Included | Yes |
Description
Caliber 10in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- GE LAMPS GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb (LU100/MED/ECO)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Dweled Pendants