Shop All Vanity Lights
Dweled
Brink LED 3-CCT Bathroom Vanity or Wall Light
Mfr # WS-776
Zoro # G905935435
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 12.56
- Width 2.75
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # WS-776
- Zoro # G905935435
- UPC # 790576693347
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3 |
Length | 12.56 |
Width | 2.75 |
Depth | 2.75 |
Backplate/Canopy Dimensions | 5.88in L x 3in W x 0.36in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Brink |
Color Temp. | 3500 |
Application | Interior or Covered Exterior |
Dimmable | Yes - ELV |
Standards | ADA, Title 20, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Lamp Watts | 10.9 |
Weight | 2.49 |
Lamp Included | Yes |
Beam Spread | Flood |
Lumens | 935 |
CRI | 90 |
Description
Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3500K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- PROMINENCE HOME Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51568-40)
- Dweled Vanity Lights