Shop All Vanity Lights
Dweled
Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Mfr # WS-776
Zoro # G705935277
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 12.56
- Width 2.75
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-776
- Zoro # G705935277
- UPC # 790576693750
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3 |
Length | 12.56 |
Width | 2.75 |
Depth | 2.75 |
Backplate/Canopy Dimensions | 5.88in L x 3in W x 0.36in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Brink |
Color Temp. | 3000 |
Dimmable | Yes - ELV |
Weight | 2.49 |
Application | Interior or Covered Exterior |
Lamp Watts | 10.9 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Standards | ADA, Title 20, ETL, cETL, IP44 |
Beam Spread | Flood |
CRI | 90 |
Lumens | 905 |
Description
Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T12/D (F14T12/D)
- STREAMLIGHT Bandit Pro - includes USB cord - Yellow - Clam (61710)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- Dweled Vanity Lights