Shop All Sconces
Dweled
Blok LED Wall Sconce
Mfr # WS-256
Zoro # G105935525
Free Shipping & Returns
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 3.75
- Dimmable Yes - ELV
- Fixture Voltage 120-240-277
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7 |
Width | 3.75 |
Length | 12 |
Depth | 3.75 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120-240-277 |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Lamp Watts | 14.5 |
Lamp Type | Integrated LED |
Application | Interior or Covered Exterior |
Weight | 9.5 |
Description
Blok 12in LED Wall Sconce 2700K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok LED Wall Sconce (WS-256)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- Dweled Sconces