Shop All Sconces
Dweled
Blok LED Wall Sconce
Mfr # WS-256
Zoro # G005935717
product price: $367.00
/ea
Free Shipping & Returns
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 3.75
- Dimmable Yes - ELV
- Fixture Voltage 120-240-277
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 3.75 |
Length | 12 |
Depth | 3.75 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120-240-277 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Weight | 9.5 |
Lamp Watts | 14.5 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Lamp Type | Integrated LED |
Description
Blok 12in LED Wall Sconce 3500K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 25W R-14 120Vintr F (03648)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Blok LED Wall Sconce (WS-256)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- VAXCEL Lodge 1L Light Noachian Stone (WL33041NS)
- Dweled Sconces