Shop All Outdoor Wall Lights
Dweled
Block 2 Light LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W618
Zoro # G505928110
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.5
- Height 8.13
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W618
- Zoro # G505928110
- UPC # 790576493817
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 8.13 |
Length | 4.5 |
Depth | 3.5 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 15 |
Lumens | 947 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
Lamp Included | Yes |
Application | Exterior & Interior |
Weight | 3.04 |
Description
Block 2 Light LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- WESTINGHOUSE Fixture Wall Outdoor 60W Motion Snsr Armin, Textured Black Clear Ribbed Glass (6120600)
- ALSET LED mini wall pack with PC 65218561136 8 led mini wall pack with PC (61136)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- Dweled Outdoor Wall Lights