Shop All Outdoor Wall Lights
Dweled
Block 1 Light LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W618
Zoro # G205928021
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 3.5
- Height 6.13
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W618
- Zoro # G205928021
- UPC # 790576493787
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.5 |
Height | 6.13 |
Length | 4.5 |
Overall Height | 8.13 |
Depth | 3.5 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 9 |
Lumens | 615 |
CRI | 90 |
Color Temperature | 3000 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Weight | 2.38 |
Application | Exterior & Interior |
Description
Block 1 Light LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30SDM/930CA)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (1819-1PK)
- ILC Replacement For EIKO BAYCDL16 (BAY-CDL-16)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- AMAX LIGHTING AMAX Lighting LED-S003L 19.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S003L)
- DABMAR LIGHTING Well Light, 322, SS316 SS, Drive, Over (LV322-SS316)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- Dweled Outdoor Wall Lights